missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Autosampler Vial Septa

9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.

Brand:  Thermo Scientific™ C4000-30

 View more versions of this product

Product Code. 12458696

  • 14.35 € / Pack of 100
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ 9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septum for 9mm Screw Thread Cap
PTFE, Rubber
100
Certificate of Analysis (COA), Certificate of Conformance (COC)
9 mm
Ivory, Red
35 °shore
1.0 mm
Septa
9 mm Screw Thread Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.