missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Clear Glass Screw Thread Vials

Product Code. 11593850 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
0.3 mL
375 μL
475 μL
1.2 mL
1.4 mL
1.5 mL
1.7 mL
2.0 mL
4.0 mL
Base Style:
Deep Well Base
Flat Bottom
Insert Vial
Mandrel Base
Tapered Base
Marking Spot:
Blue
Green
No
Red
Yellow
Yes
Insert Type:
10μL Reservoir
150μL Reservoir
200μL Fused Insert
30μL Reservoir
300μL Fused Insert
350μL Fused Insert
None
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 11593850

Brand: Thermo Scientific™ 60180723

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs 
  • Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Get the sealing and performance of a crimp top vial

  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Removes all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives an optimal seal every time

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description 9mm Screw Thread Vial
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2.0 mL
Insert Type None
Volume (Metric) Residual <170 μL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 1000/Pk.
Type Screw Thread Vial
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) Thermo Scientific, Agilent, PE, Shimadzu, Varian
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.