Learn More
Thermo Scientific™ 9mm Clear Glass Screw Thread Vials
Shop All Thermo Scientific ProductsDescription
Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).
Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- 9mm wide opening vials
- Easy-on, easy-off convenience with just one turn
- Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Find the best insert for your sample needs
- Microseal inserts
- Polyspring inserts self-align and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
- Pulled point inserts provide an economical choice for noncritical applications
Get the sealing and performance of a crimp top vial
- Sure Stop vial design incorporates a definite stopping point in the vial finish
- Removes all subjectivity in achieving optimal seal compression closing a vial
- Prevents over- or under-tightening of closures
- Gives an optimal seal every time
Autosampler compatibility*
Recommended for most brands of autosampler
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
Specifications
| Description | Clear Glass; Micro-V Tapered MicroVial ; 150uL Reservoir; 2mL/1.5mL capacity |
| Diameter (Metric) Opening | 9 mm |
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 1.4 mL |
| Insert Type | 150μL Reservoir |
| Volume (Metric) Residual | <4 μL |
| Volume (Metric) Working | 1.5 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.