Learn More
Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Convenience Kits with 2mL, 12 × 32mm vials
- I-D vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
- Blue caps with your choice of vial and preassembled seals with septa
- Packaged in two-compartment benchtop storage tray
- All items remain dust-free
- Caps with pre-inserted septa are not attached to vials (packed in separate polybag)
Specifications
Specifications
| Closure Color | Gray |
| Description | Clear Glass I-D; Bonded PTFE/Silicone, Pre-slit septum |
| Color | Clear |
| Material | Glass, PTFE, Silicone |
| Volume (Metric) | 2 mL |
| Septum | Bonded PTFE/Silicone, Pre-slit |
| No. per Pack | 100 |
| Closure Size | 9-425 |
| Marking Spot | Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.