missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Black, Center hole, Assembled septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

169.00 € - 471.00 €

Specifications

Description Short Thread Cap
Diameter (Metric) Opening 6 mm
Diameter (Metric) Outer 9 mm
Material Polypropylene
For Use With (Application) GC, HPLC
View More Specs

Products 6
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11862771
View Documents
Fisherbrand™
09 15 1669
Silicone/PTFE Blue, White, Black 1 mm
471.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11827281
View Documents
Fisherbrand™
09 15 1572
Silicone/PTFE Red, White, Black 1 mm
279.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11874840
View Documents
Fisherbrand™
09 15 1668
PTFE Virginal Black 0.2 mm
169.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11854840
View Documents
Fisherbrand™
09 15 1570
Natural Rubber/TEF Red-Orange, Transparent, Black 1 mm
204.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11844850
View Documents
Fisherbrand™
09 15 2013
Red Rubber/PTFE Beige, Red-Orange, Black 1 mm
213.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11864840
View Documents
Fisherbrand™
09 15 1571
Silicone/PTFE Red, White, Black 1 mm
410.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications

Specifications

Short Thread Cap
9 mm
GC, HPLC
Screw Cap
6 mm
Polypropylene
100
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.