missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Blue, Center Hole, Assembled Septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 09 15 2016
503.54 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers

Specifications
Short Thread Cap | |
6 mm | |
9 mm | |
Yes | |
1000 | |
Screw Cap |
Silicone/PTFE | |
Red, White, Blue | |
Polypropylene | |
GC, HPLC | |
1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido