missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Blue, Center Hole, Assembled Septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

169.00 € - 538.00 €

Specifications

Description Short Thread Cap
Diameter (Metric) Outer 9 mm
Material Polypropylene
For Use With (Application) GC, HPLC
Quantity 1000
View More Specs

Products 8
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11722438
View Documents
Fisherbrand™
09 15 0867
Natural Rubber/TEF Blue, Red-Orange, Transparent 1 mm
234.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11787567
View Documents
Fisherbrand™
09 15 0838
Silicone/PTFE Blue, Red, White 1 mm
334.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11797567
View Documents
Fisherbrand™
09 15 0869
Silicone/PTFE Blue, White 1 mm
523.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11863021
View Documents
Fisherbrand™
09 15 1819
Red Rubber/PTFE Blue, Beige, Red-Orange 1 mm
251.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11732438
View Documents
Fisherbrand™
09 15 0868
Silicone/PTFE Red, White, Blue 1 mm
404.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11834830
View Documents
Fisherbrand™
09 15 0982
PTFE Virginal Blue 0.2 mm
169.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11864850
View Documents
Fisherbrand™
09 15 2016
Silicone/PTFE Red, White, Blue 1 mm
538.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
16328357
View Documents
Fisherbrand™
09 15 2487
Aluminum Blue 0.06 mm
313.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications

Specifications

Short Thread Cap
Polypropylene
1000
9 mm
GC, HPLC
Screw Cap
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.