missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Bonded, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
431.00 € - 508.00 €
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Diameter (Metric) Opening | 6 mm |
Diameter (Metric) Outer | 9 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11767567
|
Fisherbrand™
09 04 1220 |
Red, White, Black |
476.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11707587
|
Fisherbrand™
09 04 1533 |
Beige, White, Blue |
431.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11777567
|
Fisherbrand™
09 04 1534 |
Beige, White, Blue |
508.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Silicone/PTFE | |
9 mm | |
GC, HPLC | |
1.3 mm |
6 mm | |
Polypropylene | |
100 | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9mm PP Short Thread Seal, Bonded, Center hole, Assembled septum