missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Pink, Center hole, Assembled septum
Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red-Orange, Pink
Blue, White, Pink
Red, White, Pink
Red-Orange, Transparent, Pink
Material (Liner):
Natural Rubber/TEF
Red Rubber/PTFE
Silicone/PTFE
Thickness (Metric):
1 mm
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Descripción
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Especificaciones
Especificaciones
| Description | Short Thread Cap |
| Material (Liner) | Silicone/PTFE |
| Color | Blue, White, Pink |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | Yes |
| For Use With (Application) | GC, HPLC |
| Thickness (Metric) | 1 mm |
| Type | Screw Cap |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido