missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Transparent, Center hole, Assembled septum

Product Code. 11874850 Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red-Orange, Transparent
Blue, White, Transparent
Red, White, Transparent
Red-Orange, Transparent
White, Transparent
Material (Liner):
Natural Rubber/TEF
PTFE Virginal
Red Rubber/PTFE
Silicone/PTFE
Thickness (Metric):
0.2 mm
1 mm
Unit Size:
Pack of 1000

Product Code. 11874850

Only null left
Add to basket
Add to basket

Polypropylene caps are chemically inert and suitable for most chromatography applications.

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
TRUSTED_SUSTAINABILITY

Specifications

Description Short Thread Cap
Material (Liner) Silicone/PTFE
Diameter (Metric) Opening 6 mm
Color Blue, White, Transparent
Diameter (Metric) Outer 9 mm
Material Polypropylene
Pre-slit Yes
For Use With (Application) GC, HPLC
Quantity 100
Thickness (Metric) 1 mm
Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.