missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Yellow, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
140.00 € - 460.00 €
Specifications
Description | Short Thread Cap |
---|---|
Diameter (Metric) Outer | 9 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Type | Screw Cap |
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
16318357
|
Fisherbrand™
09 15 2015 |
Blue | PTFE Virginal | 0.2 mm | N/A | N/A | N/A | |||||
11844840
|
Fisherbrand™
09 15 1542 |
Red-Orange, Transparent, Yellow | Natural Rubber/TEF | 1 mm | N/A | N/A | N/A | |||||
11854850
|
Fisherbrand™
09 15 2014 |
Beige, Red-Orange, Yellow | Red Rubber/PTFE | 1 mm |
207.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11834840
|
Fisherbrand™
09 15 1527 |
Red, White, Yellow | Silicone/PTFE | 1 mm |
235.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11824840
|
Fisherbrand™
09 15 1486 |
Red, White, Yellow | Silicone/PTFE | 1 mm |
410.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11884840
|
Fisherbrand™
09 15 1745 |
Blue, White, Yellow | Silicone/PTFE | 1 mm |
460.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
Polypropylene | |
Screw Cap |
9 mm | |
GC, HPLC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9mm PP Short Thread Seal, Yellow, Center hole, Assembled septum