missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Vial, Wide Opening, Silanized
Universally compatible on almost all autosamplers.
398.00 € - 1030.00 €
Specifications
Description | Silanized |
---|---|
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Style | Volume (Metric) | Marking Spot | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Volume (Metric) | Marking Spot | Price | Quantity & Availability | |||
11585894
|
Fisherbrand™
11 09 1241 |
1.85 mL | No |
439.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10670341
|
Fisherbrand™
11 09 2178 |
Inner Cone | 1.8 mL | No |
1030.00 €
Pack of 100 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
15562310
|
Fisherbrand™
11 09 2131 |
1.85 mL | Yes |
398.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
Silanized | |
11.6 mm | |
GC, HPLC | |
1.5 mL | |
32 mm |
Clear | |
Glass | |
Short Thread | |
Flat Bottom | |
100 |