missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm TPX Short Thread Plastic Vial, Wide Opening, Flat Bottom
Shop All Fisherbrand Products
Click to view available options
Color:
Crystal Clear
Unit Size:
Pack of 1000
Specifications
Specifications
| Description | Micro-Vial |
| Color | Crystal Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | TPX |
| Volume (Metric) | 0.4 mL |
| For Use With (Application) | GC, HPLC |
| Neck Style | Short Thread |
| Packaging Type | Polyethylene Bag |
| Style | Inner Cone |
| Volume (Metric) Residual | <4 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction