missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Flat Bottom

Universally compatible on almost all autosamplers.

Brand:  Fisherbrand™ 11 19 0932

208.05 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.


 View more versions of this product

Product Code. 11707597

  • 219.00 € / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Universally compatible on almost all autosamplers, thereby rationalization of other 1.5ml vials, as for instance 11mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
  • Vials with integrated Micro-Insert are available in amber glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Micro-Vial
11.6 mm
0.4 mL
Short Thread
Inner Cone
0.25 mL
32 mm
ND9
Transparent
Polypropylene
GC, HPLC
Polyethylene Bag
<4 μL
Flat Bottom
1000
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers