missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Flat Bottom
169.72 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5ml vials, as for instance 11mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
Micro-Vial | |
11.6 mm | |
0.4 mL | |
Short Thread | |
Inner Cone | |
0.25 mL | |
32 mm | |
ND9 |
Amber | |
Polypropylene | |
GC, HPLC | |
Polyethylene Bag | |
<4 μL | |
Flat Bottom | |
1000 | |
No |