missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Flat Bottom
Universally compatible on almost all autosamplers.
211.00 € - 262.00 €
Specifications
Description | Micro-Vial |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Neck Style | Short Thread |
Product Code | Brand | Color | Volume (Metric) | Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Style | Price | Quantity & Availability | |||
11851673
|
Fisherbrand™
11 19 1216 |
Amber | 0.4 mL | Inner Cone |
262.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11824940
|
Fisherbrand™
11 19 1706 |
Transparent | 0.87 mL | Inner Cylinder |
211.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11707597
|
Fisherbrand™
11 19 0932 |
Transparent | 0.4 mL | Inner Cone |
226.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5ml vials, as for instance 11mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
Micro-Vial | |
Polypropylene | |
Short Thread | |
Flat Bottom | |
1000 | |
No |
11.6 mm | |
GC, HPLC | |
Polyethylene Bag | |
32 mm | |
ND9 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title