missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Short Thread Vial Kit, Wide Opening

Includes 100 vials and 100 caps with pre-assembled septa.

593.00 € - 729.00 €

Specifications

Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.85 mL
View More Specs

Products 3
Product Code Brand Closure Color Material (Liner) Price Quantity & Availability  
Product Code Brand Closure Color Material (Liner) Price Quantity & Availability  
11595924
View Documents
Fisherbrand™
11 14 1867
Blue Beige Silicone/White PTFE
729.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11585924
View Documents
Fisherbrand™
11 14 1841
Blue White Silicone/Blue PTFE
593.00 €
Pack of 100
Estimated Shipment: 03-07-2025
to see stock.
Add to basket
 
16368367
View Documents
Fisherbrand™
11 14 2551
Transparent White Silicone/Red PTFE
684.00 €
Pack of 100
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
Description

Description

  • ND9
  • 9mm
  • Glass
  • Amber
  • Patched
  • 1.5mL
  • Screw Cap
  • Center hole (6mm)
  • Polypropylene
  • PTFE/Silicone
  • 1.0mm thickness
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Amber
Glass
1.85 mL
Polypropylene
32 mm
Yes
11.6 mm
Yes
100
Screw Cap
9-425
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 9 mm Short Thread Vial Kit, Wide Opening

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.