missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm Short Thread Vial Kit, PP, Clear, 1.5mL, PP Screw Cap, Center Hole, Silicone/PTFE Septum

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 24 1776

 View more versions of this product

Product Code. 12990891

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Description

Description

  • ND9
  • 9mm
  • PP
  • Transparent
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vial Kit
Transparent
Polypropylene
1.85 mL
Slightly concave shaped bottom
32 mm
No
Silicone/PTFE
11.6 mm
No
100
Screw Cap
9-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.