missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm Short Thread Vial Kit, PP, Clear, 1.5mL, PP Screw Cap, Center Hole, Silicone/PTFE Septum
48.36 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- ND9
- 9mm
- PP
- Transparent
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Transparent | |
Polypropylene | |
1.85 mL | |
Slightly concave shaped bottom | |
Screw Cap | |
9-425 |
Silicone/PTFE | |
11.6 mm | |
Yes | |
100 | |
Polypropylene | |
32 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction