missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

17.35 € - 317.00 €

Specifications

Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Closure Type Screw Cap
View More Specs

Products 12
Product Code Brand Description Volume (Metric) Marking Spot Price Quantity & Availability  
Product Code Brand Description Volume (Metric) Marking Spot Price Quantity & Availability  
10138044
View Documents
Thermo Scientific™
60180-561
2mL wide mouth screw top vial with write on patch, amber 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13436826
View Documents
Thermo Scientific™
60180-724
9mm Screw Thread Vial 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
14879810
View Documents
Thermo Scientific™
C5000-2W
9mm SureStop Vial (AVCS) 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
14849820
View Documents
Thermo Scientific™
2-SVWK(A)
Amber Glass; ID patch; 2mL/1.8mL capacity 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11921523
View Documents
Thermo Scientific™
C4000-2W
Amber Glass; ID patch; 2mL/1.8mL capacity 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12463568
View Documents
Thermo Scientific™
C4000-LV2
MacroVial 350µL Fused Insert Vial, Amber Glass 475 μL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10429264
View Documents
Thermo Scientific™
C4000-LV2W
MacroVial 350µL Fused Insert Vial, Amber Glass I-D 475 μL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10322185
View Documents
Thermo Scientific™
C4000-V2
Micro-V Tapered MicroVial, Amber 1.4 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12453578
View Documents
Thermo Scientific™
C4000-S2W
Amber Glass; Silanized; ID patch; 2mL 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11583680
View Documents
Thermo Scientific™
03-FISV(A)
9mm Screw Thread Vial 300µL, Fused Insert 0.3 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11573690
View Documents
Thermo Scientific™
2-SVW(A)
9mm Screw Thread Vial 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15146463
View Documents
Thermo Scientific™
C4000-9A
9mm Target DP Vial, High Recovery with 30µL Reservoir 1.7 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Wide Opening Amber Glass Screw Thread Vials are 2 mL, 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior 51A amber (Type 1, Class B) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Get the sealing and performance of a crimp top vial

  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Remove all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives you an optimal seal every time

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Autosampler compatibility*
Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

9 mm
Amber
Screw Cap
9 mm
12 mm
12 mm
32 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.