missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer A113 Nozzle
Shop All Tuttnauer Products
Click to view available options
:
A113 Nozzle; Dimensions (Dia. x H): 2.5 x 156 mm
Description
- A113 Nozzle diameter 2.5 mm C, Height: 156 mm
- External dimensions W x H: 32 x 156 mm
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Nozzle |
| Model | A113 |
| For Use With (Equipment) | Tiva Washer |
| Diameter (Metric) | 2.5 mm |
| Dimensions (Dia. x H) | 2.5 x 156 mm |
| Height (English) | 6.1 in. |
| Height (Metric) | 156 mm |
| Width (Metric) | 32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction