missing translation for 'onlineSavingsMsg'
Learn More

KleenGuard™ A40 Liquid and Particle Protection Coveralls

Product Code. 11744903
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 11744903

Brand: KleenGuard™ 97920

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Improves safety and comfort in high-risk areas providing general protection against water-based or chemical splashes. Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls have the added benefit of anti-static protection.

  • White in color
  • Single use, disposable
  • Silicone-free and anti-static
  • Specially designed hood to fit a respirator
  • Helps to reduce contamination in low lint and critical areas
  • Full-length zip, over-locked stitched seams and double-layer fabric
  • Ideal for protection against larger particles, radioactive dust and chemical splashes
  • Suited for pharmaceutical areas, manufacturing, utilities, electronics, agriculture and paint-spraying areas

Specifications

Product Type General Purpose Coveralls
Size Large
Gender Unisex
Material Spunbond Polypropylene
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper
Seam Type Stitched
Resistance Water, Chemicals, Liquid, Particle
Latex Free Yes
Length (English) 15.6 in.
Length (Metric) 40 cm
Weight (English) 15.73 lb.
Weight (Metric) 7.15 kg
Quantity 25/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.