missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ A7 P+™ Laboratory Coats
GREENER_CHOICE

With a cloth-like feel and a reduced risk of heat stress, these lab coats ensure contamination control during extensive periods of use. Kimtech™ A7 P+™ Laboratory Coats made from non-woven SMS fabric with triple stitched seams and provided silicon- and latex-free.

118.00 €

Specifications

Product Type Chemical Resistant Lab Coat
Material SMS, Polypropylene, Polyethylene Laminate
Color White
Closure Type Zipper
Cuff Style Elastic
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
13529020
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
97700
Small
118.00 €
Pack of 15
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
13549020
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
97710
Medium
118.00 €
Pack of 15
In Stock
to see stock.
Edge
Add to basket
 
13559020
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
97720
Large
118.00 €
Pack of 15
In Stock
to see stock.
Edge
Add to basket
 
13569020
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
97730
X-Large
118.00 €
Pack of 15
In Stock
to see stock.
Edge
Add to basket
 
13589020
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
97740
2X-Large
118.00 €
Pack of 15
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Assured Compliance:
  • PPE Cat III according to (EU) Regulation 2016/425 :Type 6 (PB) limited chemical splash protection
  • EN1149-1 Antistatic clothing
  • Tensile strength EN ISO 13934-1 Class 1 of 3
  • Surface resistivity EN 1149-1 < 5 x 1010 ohm
  • Particle shedding test (Helmke Drum) IEST-RP-CC003.3 Category II
  • Bacterial Filtration Efficiency (3.0 μm) ASTM F2100 >99%
Features:
  • High quality disposable laboratory coats with triple stitched seams and breathable, multi-layered material.
  • Enhanced all-round protective features are included, such as high mandarin collars, thumb-loops and extra-length arms to fit lab gloves over coats.
  • The breathable coat material includes high levels of particle and bacterial protection (with filtration efficiency of 99%).
  • The coats are individually packed making them suitable for ISO 7 (Grade C) areas.
  • Anti-slip and low lint material.
  • Type 6 (PB) limited chemical splash protection
Specifications

Specifications

Chemical Resistant Lab Coat
White
Elastic
Non-sterile
Below Hip-length
SMS, Polypropylene, Polyethylene Laminate
Zipper
Reusable
None
None
Videos
SDS
Documents

Documents

Product Certifications