missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ A700 Grey TSR Glasses
Economical and comfortable, these safety glasses are affordably priced and suitable for use in a variety of indoor and outdoor application arenas. Honeywell Safety Products™ A700 Grey TSR Glasses are designed with a sporty style and features for a secure and comfortable fit.
Brand: Honeywell Safety Products™ 1015362
This item is not returnable.
View return policy
Description
- General use and protection against impact (45m/s).
- Well suited for indoor/outdoor applications such as utilities and light manufacturing.
- Affordably priced and economical.
- Sporty styling.
- Secure and comfortable fit.
- Lightweight design.
- Soft temple tip pads.
- Molded universal nose bridge.
- 8-base polycarbonate, abrasion resistant lenses.
- 180° field of distortion-free vision.
Specifications
EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1549, EC Attestation Number EC1549 | |
Gray | |
General use and protection against impact (45m/s). Well suited for indoor / outdoor applications such as utilities and light manufacturing. Building, Construction, Catering, Food, Logistics, Maintenance, Service, Telecom, Transportation and Utility industries. | |
1 Ea. | |
Polycarbonate |
Scratch-resistant, Impact-resistant | |
Safety Glasses | |
Gray | |
Polycarbonate |