missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ TB1 Turbidimeter
Velp Scientifica™ TB1 Turbidimeter that measures the turbidity of aqueous samples simply and accurately.
Brand: Velp Scientifica™ R109B12150
This item is not returnable.
View return policy
Description
Simple & Precise
- Intuitive and easy to calibrate
- Premium results provided in seconds
- Subsequent analysis is more precise
- NIST traceable standards
- Measurement to ISO 7027 standard
Rugged Design
- IP 67 protection against ingress of particles and water
- Tough ABS casing
Complete System
- Supplied with 4 calibration standards (800, 100, 20 and 0.02 NTU)
- 3 vials, cloth, silicone oil, batteries and carrying case included
- Up to 1200 samples can be tested with one set of batteries
Specifications
Portable Turbidity Meter | |
LCD | |
IP67 | |
68 mm | |
ISO 7027 compliant nephelometric method (90°) |
Infrared-Emitting Diode | |
ABS | |
155 mm | |
50 mm | |
0.2 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ TB1 Turbidimeter > Height: 50 mm
Spot an opportunity for improvement?Share a Content Correction