missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Accessories for all Richard-Allan Scientific™ Cryostat Models, Flat Cryostat Brush, 10mm

Product Code. p-4529838 Shop All Epredia Products
Click to view available options
Product Type:
Cryo-molds, 10mm
Cryo-molds, 15mm
Cryo-molds, 22mm
Flat Cryostat Brush, 10mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12043039

Brand: Epredia™ 334160

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Support and expand the functionality of Richard-Allan Scientific™ Cryostat Models with Accessories for all Richard-Allan Scientific Cryostat Models.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Flat Cryostat Brush, 10mm
For Use With (Equipment) Richard-Allan Scientific Cryostats
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.