missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10-20 cm

For use with horizontal gel box, 10cm.

Brand:  Axygen HGB10-20MC-1

44.54 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15583107

  • 51.90 € / 1 unit
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Combs for 10-20 cm Axygen™ horizontal gel box
TRUSTED_SUSTAINABILITY
Specifica

Specifica

Horizontal Electrophoresis System Accessories
20-well Multi-Channel Compatible Comb, 1.0 mm thickness
1 mm
Axygen Horizontal Gel Box, 10 cm
20
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali