missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-CD

65.70 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15533147

  • 76.55 € / 1 unit
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
Casting Dam
Set of 2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers