missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Accessories for Digital Heating Cooling Drybath Product Code.: 15278884
Estimated Shipment: 06-06-2025
Add to basket

Thermo Scientific™ Accessories for Digital Heating Cooling Drybath

Product Code. 15278884 Shop All Thermo Scientific Products
15, 15mL, Block
Click to view available options
No. of Places:
6
12
15
16
20
24
30
35
48
Tube Size:
0.5mL
1.5mL
10mm
12mm
13mm
15mL
15mm
16mm
18mm
20mm
50mL large
50mL small
Type:
Block
This item is not returnable. View return policy

Product Code. 15278884

Brand: Thermo Scientific™ 88880131

Estimated Shipment: 06-06-2025
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize the performance of our digital heating cooling drybath and digital heating shaking bath by using these accessories.

Use Thermo Scientific™ Accessories for Digital Heating Cooling Bath to optimize flexibility and performance.

  •  Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Lighting LED
No. of Places 15
Type Block
Tube Size 15mL
Dimensions (L x W x H) 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm)

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Accessories for Digital Heating Cooling Drybath >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.