missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Heating Shaking Baths
Shop All Thermo Scientific Products
Click to view available options
No. of Places:
6
15
24
48
96
Tube Size:
0.2mL
0.5mL
12mm diameter
13mm diameter
15mL
50mL
Description
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
- Warranty: 2 years

Specifications
Specifications
For Use With (Equipment) | Digital Heating Shaking Drybath 88880028, 88880027 |
Lighting | LED |
No. of Places | 24 |
Type | Accessory, Block Set with Cover |
Tube Size | 12mm diameter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Accessories for Digital Heating Shaking Baths >
Spot an opportunity for improvement?Share a Content Correction