missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Accessories for Peristaltic Pump Systems
Upgrade pumping and dispensing capabilities with Accessories for Masterflex™ Peristaltic Pump Systems.
Brand: Masterflex™ 0752397
This item is not returnable.
View return policy
Description
Upgrade pumping and dispensing capabilities with Accessories for Masterflex™ Peristaltic Pump Systems.
- Accessory items for the Masterflex™ Peristaltic Pump Systems
Services
1 Year
Specifications
ISO 9002 | |
Start/Stop | |
Fluid handling | |
Masterflex Handheld Remote Controller, 6 ft. (1.8 m) cable with DB-25 connector | |
1 | |
No | |
1.15 lb. |
White | |
Depends on pump head, tubing size, and drive rpm | |
Masterflex drives with DB-25 connection and remote control capability | |
Plastic | |
No | |
Masterflex L/S tubing, all formulations | |
521.63 g |