missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Accessories for SE 250/260 Mini-vertical Gel Units: Spacer
82.96 €
Specifications
For Use With (Equipment) | SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit |
---|---|
Type | Spacer |
Length (Metric) | 8 cm |
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
11755393
|
Cytiva
SE2119T-2-.75 |
0.02 in. | 0.07 cm |
82.96 €
Pack of 2 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
10585215
|
Cytiva
SE2119T-2-1.0 |
0.03 in. | 0.1 cm |
82.96 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
10209354
|
Cytiva
SE2119T-2-1.5 |
0.05 in. | 0.15 cm |
82.96 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
Specifications
SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit | |
Spacer | |
8 cm |