missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Accessory Stirring Shafts for SteadyStir™ and Overhead Stirrers

Generate axial flow in the vessel with these stirring shafts. IKA™ Accessory Stirring Shafts for SteadyStir™ and IKA™ Overhead Stirrers are designed for medium to high speeds.

Brand:  IKA™ 0000513500

 View more versions of this product

Product Code. 10767381

  • 324.00 € / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High turbulence, high shearing forces
  • Particle reduction
  • Used at medium to high speeds

† PTFE-coated

Specifications

Specifications

3.1 in.
80 mm
13.8 in.
R 1300
Dissolver Stirrer
0.3 in.
8 mm
350 mm
2000 rpm max.
Stainless Steel (316L)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers