missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ 120 C18 Columns

Product Code. 11321773 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
30 mm
33 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11321773

Brand: Thermo Scientific™ 059129

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these high-efficiency reversed phase C18 columns for maximum resolution in a wide variety of applications.

Improve the separation efficiency in your reversed-phase applications with Thermo Scientific™ Acclaim™ 120 C18 columns. These columns feature an ultrapure silica substrate with extremely low metal content to minimize tailing effects and deliver symmetrical peak shapes. The unique bonding chemistry yields excellent surface coverage to provide highly predictable separations that are unaffected by secondary interactions. Use these high-efficiency columns for maximum resolution in a wide variety of applications.

High Performance Reversed-Phase Columns for Reproducible Results
  • Very high surface coverage and very low metal content together result in columns with excellent efficiencies
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 100 mm
Max. Pressure 4500 psi (310 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Green Features Responsibly packaged
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.