missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ accu-jet™ pro Pipet Controller
Provides fatigue-free pipetting even in prolonged operations with approximately eight hours of continuous pipetting without recharging. BRAND™ accu-jet™ pro Pipet Controller is designed for one-handed delivery mode and speed selection. A 0.2μm hydrophobic membrane filter and a built-in check valve protect against liquid penetrating inside.
374.34 € - 409.00 €
Specifications
Battery Type | Nickel-metal hydride |
---|---|
Pore Size | 0.2 μm |
Type | Pipette Controller |
Filter Type | Hydrophobic membrane |
Includes | Nickel-metal hydride battery, 2 battery compartment covers, wall support, AC adapter (100-240V; 50/60Hz) and 2 spare membrane filters 0.2µm, sterile. 26304 without recharger |
Product Code | Brand | Color | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Plug Type | Price | Quantity & Availability | ||||
10234982
|
Brand™
26304 |
Dark Blue | N/A - charger not included | N/A | |||||
12664040
|
Brand™
26310 |
Dark Blue | UK/Ireland | N/A | |||||
12684040
|
Brand™
26312 |
Green | UK/Ireland | N/A | |||||
12398523
|
Brand™
26313 |
Royal Blue | UK/Ireland | N/A | |||||
12674040
|
Brand™
26311 |
Magenta | UK/Ireland | N/A | |||||
Description
- One-handed delivery mode and selection
- Ergonomic design is perfectly balanced, weighing only 190g for fatigue-free pipetting even in prolonged operations.
- Adjustable motor speed limiter – a slower speed setting allows even more sensitive control of filling and dispensing rates for lower volume pipets.
- A flashing LED indicates 2 hours in advance when the battery needs charging. Approximately eight hours of continuous pipetting (with a 10mL pipet) without recharging.
- Direct outlet of liquid vapors protects against corrosion to ensure long instrument life.
- A 0.2μm hydrophobic membrane filter and a built-in check valve protect against liquid penetrating inside. Perfect fit for glass and plastic pipets from 0.1 to 200mL
Specifications
Nickel-metal hydride | |
Pipette Controller | |
Nickel-metal hydride battery, 2 battery compartment covers, wall support, AC adapter (100-240V; 50/60Hz) and 2 spare membrane filters 0.2µm, sterile. 26304 without recharger | |
190 g | |
50/60 Hz |
0.2 μm | |
Hydrophobic membrane | |
1 Each | |
100/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title