missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Scientific™ Accu100 Ultrapure Water System
Ultrapure water for critical laboratory applications. Fisherbrand™ Accu100 Ultrapure Water System used to produce Type I ultrapure water from RO, distilled or deionized water.
Brand: Fisher Scientific™ RS2200QUVPK
This item is not returnable.
View return policy
Description
Independent Ultrapure water dispenser
- Remote dispenser has built-in high precision resistivity sensor with cell constant of 0.01cm-1 to measure quality of ultrapure water just prior to dispensing point
- Volumetric dispensing and calibration
- Handle is 360° rotatable and detachable from its support for effortless and instant dispensing with maximum flexibility
Multi-functional control panel
- Volumetric dispensing and calibration
- Alarms and maintenance info on large color LCD screen
- Real-time monitoring of system status: Product water quality/resistivity and Cartridge/UV lamp remaining service life
AccuQuatro U Pack
- Patented large capacity ultrapurification cartridge
- Minimal dead water volume
- Production of ion-free and organic-free ultrapure water
- Choices of ultrapurification cartridges for feed water types
Specifications
TOC: <10 ppb | |
Distilled, DI, RO, EDI | |
18.2 Mohm.cm at 25°C | |
0 to 15 psi (0 to 1 bar) | |
<1/mL | |
8.26 in. | |
17.3 in. | |
35 cm | |
6 kg |
<0.1 CFU/mL | |
1.0 to 1.5 L/min. at 25°C | |
ACCU100 UV Ultrapure Water System, with Dispenser | |
Accu100 | |
5°C to 45°C | |
21 cm | |
44 cm | |
13.2 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction