missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Accu100 Ultrapure Water System

Ultrapure water for critical laboratory applications. Fisherbrand™ Accu100 Ultrapure Water System used to produce Type I ultrapure water from RO, distilled or deionized water.

Brand:  Fisher Scientific™ RS2200QUVK

 View more versions of this product

Product Code. 15499749

  • 6360.00 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Independent Ultrapure water dispenser
  • Remote dispenser has built-in high precision resistivity sensor with cell constant of 0.01cm-1 to measure quality of ultrapure water just prior to dispensing point
  • Volumetric dispensing and calibration
  • Handle is 360° rotatable and detachable from its support for effortless and instant dispensing with maximum flexibility
 
Multi-functional control panel
  • Volumetric dispensing and calibration
  • Alarms and maintenance info on large color LCD screen
  • Real-time monitoring of system status: Product water quality/resistivity and Cartridge/UV lamp remaining service life
 
AccuQuatro U Pack
  • Patented large capacity ultrapurification cartridge
  • Minimal dead water volume
  • Production of ion-free and organic-free ultrapure water
  • Choices of ultrapurification cartridges for feed water types
Specifications

Specifications

<0.1 CFU/mL
1.0 to 1.5 L/min. at 25°C
<5 ppb
0 to 15 psi (0 to 1 bar)
<1/mL
8.26 in.
17.3 in.
13.7 in.
15.4 lb.
Distilled, DI, RO, EDI
18.2 Mohm.cm at 25°C
ACCU100 UV Ultrapure Water System
Accu100
5°C to 45°C
21 cm
44 cm
35 cm
7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers