Learn More
Thermo Scientific™ Accucore™ XL C18 HPLC Columns
Use these solid core columns for optimal retention of a broad range of nonpolar analytes across multiple applications.
Brand: Thermo Scientific™ 74104-152130
Description
Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C18 LC Columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Optimal Selectivity for Nonpolar Compounds- Hydrophobic interaction mechanism
- Core-enhanced technology 4ÎĽm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 4ÎĽm particle design means that no changes to the method or system are required.
- Advanced bonding technology
- Automated packing process

Specifications
Analytical Column | |
HPLC | |
8700 psi (600 bar) | |
1 to 11 | |
130 m²/g | |
L1 | |
Accucore | |
7% | |
Yes |
2.1 mm | |
150 mm | |
4 ÎĽm | |
80 Ă… | |
60°C | |
C18 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific Accucore ultimate chromatographic performance at low backpressures
-
Thermo Scientific Accucore ultimate chromatographic performance at low backpressures
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.