Learn More
Thermo Scientific™ Accucore™ PREP XL C18 HPLC Columns
Achieve optimal retention of a broad range of nonpolar analytes across multiple applications with Accucore XL C18 solid-core particles.
421.79 € - 9682.26 €
Specifications
Max. Pressure | 4300 psi (295 bar) |
---|---|
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
16338616
|
Thermo Scientific™
74104-018823A |
8 mm | 10 mm | Guard Column |
421.79 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16348616
|
Thermo Scientific™
74104-019023A |
20 mm | 10 mm | Guard Column |
770.54 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16358616
|
Thermo Scientific™
74104-029023A |
20 mm | 20 mm | Guard Column | N/A | ||||
16368616
|
Thermo Scientific™
74104-059070A |
50 mm | 10 mm | Preparative Column, Standard |
2464.55 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16378616
|
Thermo Scientific™
74104-059270A |
50 mm | 20 mm | Preparative Column, Standard |
5245.07 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16388616
|
Thermo Scientific™
74104-109070A |
100 mm | 10 mm | Preparative Column, Standard |
3060.56 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16398616
|
Thermo Scientific™
74104-109270A |
100 mm | 20 mm | Preparative Column, Standard |
7135.92 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16308626
|
Thermo Scientific™
74104-159070A |
150 mm | 10 mm | Preparative Column, Standard |
3485.56 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
16318626
|
Thermo Scientific™
74104-159270A |
150 mm | 20 mm | Preparative Column, Standard |
9682.26 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
Build off of conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C18 preparative HPLC Columns. Rugged 4μm solid-core particles ensure high-efficiencies within low pressure limits requirements. The high bonded phase coverage delivers optimal retention of a comprehensive range of non-polar analytes throughout numerous applications. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Optimal Selectivity for Nonpolar Compounds
- Hydrophobic interaction mechanism.
- C18 (USP L1) selectivity.
High-Efficiency Separations for Enhanced Resolution and Sensitivity
- Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
4300 psi (295 bar) | |
2 to 9 | |
90 m²/g | |
L1 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
5 μm | |
80 Å | |
60°C | |
C18 | |
7% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.