missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AE series ATC temperature probe

Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.

48.55 €

Specifications

Temperature (Metric) Operating 0°C to 100°C
Type Temperature Probe
For Use With (Equipment) 13-636-AE150 accumet AE150 pH Meter
Temperature (Metric) Range 0°C to 100°C
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
15583633
View Documents
Fisherbrand™
13-620-22
90 mm
48.55 €
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
15573633
View Documents
Fisherbrand™
13-620-21
120 mm
48.55 €
Each
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
Description

Description

Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.

Product Features:
  • ATC temperature probe
  • Durable stainless steel body
  • 90mm or 120mm body length
  • 2.5mm phono plug connection
  • 1 meter cable

Warranty

6 months

Specifications

Specifications

0°C to 100°C
Temperature Probe
13-636-AE150 accumet AE150 pH Meter
0°C to 100°C
Videos
SDS
Documents

Documents

Product Certifications