missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-250 Series Natural Rubber Latex Gloves
Click to view available options
Size:
6.5
7.5
8
8.5
9
Description
- Manufactured using a specific formulation of latex to offer users an increased level of flexibility and elasticity
- Inner silicone coating facilitates easy donning and double-gloving
- Thicker cuffs fit nicely over garments

Specifications
Specifications
Certifications/Compliance | ISO 9001, ISO 13485, CE Mark & ISO 11137 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Natural |
Disposable | Single-use |
Latex Free | No |
Material | Latex |
Palm Thickness (Metric) | 0.18 mm |
Powdered | Powder Free |
Product Type | Cleanroom Gloves |
Size | 8.5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction