missing translation for 'onlineSavingsMsg'
Learn More

Cytiva POM Column Clamp

For use with ÄKTA™ Avant and Pure chromatography systems. Cytiva POM Column Clamp is an acetal plastic (POM) holder that easily inserts into an ÄKTA rail system for holding columns with a 10-21mm O.D.

Brand:  Cytiva 28-9563-19

Product Code. 11310312

  • 64.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pack of five (5) column clamps that hold columns with 10–21mm outer diameter
  • Easily attaches to ÄKTA™ Avant or ÄKTA™ Pure instruments using the rail system:
    • Press inner end tabs of the clamp together
    • Insert pressed end into the rail of the instrument
    • Turn the clamp 90° and release
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clamp
5 Pack
POM
For 10 to 21 mm OD columns
For ÄKTA Avant or ÄKTA Pure Using The Rail System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers