Learn More
Acetone, Semiconductor Grade, 99.5%, Thermo Scientific Chemicals
Description
Acetone, semiconductor grade is suitable for use in electronics and circuit board manufacturing. Its luminescence intensity is dependent upon the solution components and the absorption of UV light induces photolysis and production of radials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | °C to 94°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.791 |
Boiling Point | 56°C |
Quantity | 4 x 1 L |
Flash Point | -17°C (1°F) |
Ignition Point | 465°C (869°F) |
Odor | Characteristic |
Physical Form | Liquid |
Show More |
Safety and Handling
- Acetone
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : Acetone
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.