Learn More
Acetonitrile, ACS, 99.5+%, Thermo Scientific Chemicals
Description
It is utilized as a polar aprotic solvent in organic synthesis and in the purification of butadiene. It is used as a mobile phase in HPLC and in LC-MS. Aqueous two-phase systems based on acetonitrile and carbohydrates play an important character in the extraction and purification of biomolecules called vanillins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | °C to 48°C to°C to 45°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.786 g/cm3 at 20°C |
Boiling Point | 80°C to 82°C |
Quantity | 4 x 1 L |
Flash Point | 5°C (41°F) |
Odor | Pungent |
Physical Form | Liquid |
Refractive Index | 1.344 |
Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.