Learn More
Micronova™ ACME Thread Adapters
The two versions of stainless steel ACME adapters connect threaded brush and mop adapters to Quick Disconnect, SSU Series Handles (SSA-3), or connect Quick Disconnect mop adapters to threaded handles (SSA-2).
57.80 € - 60.65 €
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
For Use With (Equipment) | Threaded Connector for Handles and QD Mop Adapters and Tools |
Material | Electropolished Stainless Steel (304), Polyketone |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12847033
|
Micronova™
SSA-2 |
8 in. | 20 cm |
57.80 €
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||
12857033
|
Micronova™
SSA-3 |
5.75 in. | 14.6 cm |
60.65 €
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
Description
The Micronova ACME Thread Adapters serve as the connection between various Micronova Adapters and either Threaded or Quick Disconnect handles. The SSA-2 serves to connect a range of Quick Disconnect mop adapters and cleaning tools with threaded handles, such as STA Series Handles. The SSA-3 serves to connect a range of threaded brushes and mop adapters, such as QPSL series, with the Quick Disconnect stainless steel SSU Series Handles.
- ACME threaded adapters
- Stainless steel with polyketone connectors
- Connects various Adapters to either Threaded or Quick Disconnect handles
- SSA-2 connects threaded handles to QD mop and tool adapters
- SSA-3 connects threaded mop and brush adapters to QD SSU Handles
- Autoclavable
Specifications
Non-sterile | |
Autoclavable | |
Threaded Connector for Handles and QD Mop Adapters and Tools | |
Electropolished Stainless Steel (304), Polyketone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.