missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acro™ 50 Vent Devices with Emflon™ II Membrane

Disposable filters that are ideal for use in air or gas applications and for venting of bioreactors, fermentation tanks, and carboys.

95.55 € - 2955.00 €

Specifications

Description Stepped hose barb connection
Material (Membrane) Emflon II (PVDF)
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 20 cm2
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
17114661
View Documents
Cytiva
A50V002P2
With Vent
95.55 €
Pack of 3
Please to purchase this item. Need a web account? Register with us today!
17124661
View Documents
Cytiva
A50V002P2NV
Without Vent
2955.00 €
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • For research use only
Specifications

Specifications

Stepped hose barb connection
0.2 μm
20 cm2
Emflon II (PVDF)
Non-sterile
50 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.