missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Glove Box Holder
Keep gloves organized and ready for immediate use. Fisherbrand™ Acrylic Glove Box Holder includes a foam insert ensures a secure fit and easy dispensing.
72.45 € - 223.00 €
Specifications
Product Type | Glove Box Holder |
---|---|
Color | Clear |
Depth (Metric) | 110 mm |
Height (Metric) | 260 mm |
Material | Acrylic |
Product Code | Brand | Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
11897102
|
Fisherbrand™
HS23471A |
1 Box | 110 x 141 x 260 mm |
72.45 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11807112
|
Fisherbrand™
HS23471BF |
2 boxes | 110 x 295 x 260 mm |
81.10 €
Each |
In Stock
Log in to see stock. |
||||
11817112
|
Fisherbrand™
HS23471C |
3 boxes | 110 x 295 x 385 mm |
223.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Clear acrylic holders include a polyester foam insert to securely hold a range of glove box sizes–snug fit ensures easy removal of gloves
- All holders fit most major brands of boxes
- Mounting screws included
Specifications
Glove Box Holder | |
110 mm | |
Acrylic | |
1 Ea. |
Clear | |
260 mm | |
Wall Mount Screw |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title