missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Pipette Stand
Leans back on an angle so there is no danger of pipettes falling out. Acrylic Pipette Stand grasps the pipettes in two places for secure hold.
Brand: Fisherbrand™ HS20613C
Description
- Acrylic construction.
- Holds up to 6 pipettes.
- Designed to work with most major pipette brands.
Specifications
Pipette Stand | |
Transparent Blue | |
Rectangular | |
Yes, When Empty | |
1 Ea. | |
11.6 in. | |
6.8 in. | |
8 in. |
Not Autoclavable | |
6 | |
2 Tiers | |
Non-sterile | |
29.5 cm | |
17.2 cm | |
20.3 cm | |
Upper: 25 mm; Lower: 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction