missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Acrylic Retro Reflective Sheeting Marking Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. This Acrylic Retro Reflective Sheeting Marking Tape gives an extra margin of safety during blackouts, at night, or in low-light conditions.
Brand: Brady™ 076309
This item is not returnable.
View return policy
Description
- The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
- These tapes give an extra margin of safety during blackouts, at night, or in low-light conditions.
Specifications
B957 2 in. X5YDS R/W STRIPED REFLECTIVE TAPE | |
Reflective Stripes Tape - Red / White | |
Semi-gloss | |
15 ft. | |
1 Roll | |
-40°C to +70°C | |
2 in. | |
Permanent Acrylic | |
Plastic |
ASTM D 2979, ASTM D 523 | |
4.57 m x 50.80 mm | |
Utility plant markings, Reflective Bradystake Warning Stakes, Reflective warning stripes | |
4.57 m | |
-40°F to +158°F | |
0.081 mm | |
50.8 mm | |
Red on White | |
Floor Marking Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction