missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-013 Medium Duty Hi-Viz™ Gloves with Intercept™ Technology
Ergonomically designed gloves reduce hand fatigue, while highly visible coloring on the back of the hand and palm side increases safety in low light conditions.
192.00 €
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A2 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16865260
|
Ansell
97013070 |
7 |
192.00 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
16875260
|
Ansell
97013080 |
8 |
192.00 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
16885260
|
Ansell
97013090 |
9 |
192.00 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
16895260
|
Ansell
97013100 |
10 |
192.00 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
16805270
|
Ansell
97013110 |
11 |
192.00 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
Description
- Highly reflective back keeps workers safe in low-visibility and dark environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- 13-gauge liner offers increases comfort for all day wear
- Breathable fabric minimizes perspiration compared to leather
- Ergonomic design provides naturally curved, relaxed fit to reduce hand fatigue
- Enhances grip capabilities in wet and dry conditions
Specifications
ANSI 4 | |
Polyurethane | |
ANSI A2 | |
Intercept Technology Yarn | |
Knit | |
13 |
EN 420:2003 + A1:2009, REACH Compliant | |
Hi-vis Orange | |
Specific | |
4X32B | |
97-013 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title